Shop All Headers & Wire Housings
Te Connectivity
PTL 3X3 PLUG HSG STD TEMP KEY A NAT
Mfr # 1-1971876-3
Zoro # G600955783
product price: $0.92
/ea
Sold in multiples of 200 for $184.00
$184.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 3
- Max. Voltage 600V AC/DC
- Application Power
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1971876-3
- Zoro # G600955783
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
Number of Rows | 3 |
Max. Voltage | 600V AC/DC |
Application | Power |
Hole Center to Center | 6 mm |
Max. Temp. | 105°C |
For Use With | Receptacle (Socket) Contact; Cap Housing; TPA; CPA |
Standards | UL E28476; UL Recognized |
Features | Circuit Identification Feature |
Material | Glass-Filled PBT |
Terminal Type | Crimp |
Contact Type | Receptacle |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49°C, 16V AC, 115V AC (T1656)
- SIEMENS Control Unit (6SL3244-0BB12-1BA1)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings