Shop All Headers & Wire Housings
Te Connectivity
PTL 2X6 CAP FREE HANG STD TEMP KEY A NAT
Mfr # 1-1971774-6
Zoro # G201066628
product price: $0.68
/ea
Sold in multiples of 200 for $136.00
$136.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PBT
- Number of Rows 2
- Color Natural
- Flammability Rating UL 94 V-0
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1971774-6
- Zoro # G201066628
- Country of Origin United States
- Category Headers & Wire Housings
Details
Material | PBT |
Number of Rows | 2 |
Color | Natural |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Hole Center to Center | 6 mm |
Max. Voltage | 600V AC/DC |
Number of Contacts | 12 |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-25)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- SUPERIOR ELECTRIC Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter (SE1535)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings