Shop All Headers & Wire Housings
Te Connectivity
PTL 2X6 CAP FREE HANG GLW WIRE KEY A DGR
Mfr # 5-2232359-6
Zoro # G301068904
Sold in multiples of 200 for $162.00
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Dark Gray
- Material Nylon
- Number of Contacts 12
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-2232359-6
- Zoro # G301068904
- Country of Origin United States
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Color | Dark Gray |
Material | Nylon |
Number of Contacts | 12 |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Hole Center to Center | 6 mm |
Max. Temp. | 105°C |
Max. Voltage | 600V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- EATON BUSSMANN Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating (FLM-100)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings