Shop All Headers & Wire Housings
Te Connectivity
PTL 2X5 CAP PANEL MT STD TEMP KEY A NAT
Mfr # 1-1971775-5
Zoro # G001066842
Sold in multiples of 255 for $293.25
$293.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Number of Rows 2
- Features Circuit Identification Feature; Panel Mount Feature
- Color Natural
- Standards UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1971775-5
- Zoro # G001066842
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 23.05 mm |
Details
Item | Housing |
Material | Glass-Filled PBT |
Number of Rows | 2 |
Features | Circuit Identification Feature; Panel Mount Feature |
Color | Natural |
Standards | UL E28476; UL Recognized |
Application | Power |
For Use With | TPA; CPA; Tab Contact; Plug Housing |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 10 |
Hole Center to Center | 6 mm |
Max. Voltage | 600V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 25A, 600V AC, Non-Indicating (DFJ-25)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- BERGEN INDUSTRIES Extension Cord, Trple Tap, 15A, 100 ft, 12/3 (OC1001233T)
- ABB Cable Tie, 35in L, 175 lb., Black, PK50 (TY53510MX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings