Shop All Headers & Wire Housings
Te Connectivity
PTL 2X4 PLUG HSG STD TEMP KEY A NAT
Mfr # 1-1971776-4
Zoro # G400955570
product price: $0.81
/ea
Sold in multiples of 150 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V AC/DC
- Application Power
- Standards UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1971776-4
- Zoro # G400955570
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Housing |
Number of Rows | 2 |
Max. Voltage | 600V AC/DC |
Application | Power |
Standards | UL E28476; UL Recognized |
Terminal Type | Crimp |
Max. Temp. | 105°C |
For Use With | Receptacle (Socket) Contact; Cap Housing; TPA; CPA |
Hole Center to Center | 6 mm |
Material | Glass-Filled PBT |
Features | Circuit Identification Feature |
Contact Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTCE009B10E)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings