Shop All Headers & Wire Housings
Te Connectivity
Ptl 2X4 Cap Panel Mt High Temp Key B Red
Mfr # 6-1971775-4
Zoro # G205982405
Sold in multiples of 150 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power
- Height 23.05 mm
- Features Circuit Identification Feature; Panel Mount Feature
- For Use With CPA; TPA; Tab Contact; Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1971775-4
- Zoro # G205982405
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 23.05 mm |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power |
Features | Circuit Identification Feature; Panel Mount Feature |
For Use With | CPA; TPA; Tab Contact; Plug Housing |
Standards | VDE; UL E28476; UL Recognized |
Color | Red |
Material | Nylon |
Number of Contacts | 8 |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Max. Temp. | 150°C |
Contact Type | Tab |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings