Shop All Headers & Wire Housings
Te Connectivity
Ptl 2X3 Cap Panel Mt Glw Wire Key A Dgr
Mfr # 5-2232264-3
Zoro # G505909799
product price: $0.99
/ea
Sold in multiples of 150 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards VDE; UL E28476; UL Recognized
- Features Circuit Identification Feature; Panel Mount Feature
- Material Nylon
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-2232264-3
- Zoro # G505909799
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 23.05 mm |
Details
Item | Housing |
Number of Rows | 2 |
Standards | VDE; UL E28476; UL Recognized |
Features | Circuit Identification Feature; Panel Mount Feature |
Material | Nylon |
Color | Gray |
For Use With | Plug Housing; CPA; Tab Contact; TPA |
Application | Power |
Number of Contacts | 6 |
Max. Voltage | 600V AC/DC |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 6 mm |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 25A, 600V AC, Non-Indicating (LP-CC-25)
- PANDUIT Cable Tie, 18.6"L, Nylon, Black, PK50 (SG450H-L0)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings