Shop All Headers & Wire Housings
Te Connectivity
PTL 2X3 CAP FREE HANG STD TEMP KEY A NAT
Mfr # 1-1971774-3
Zoro # G301066658
product price: $0.35
/ea
Sold in multiples of 300 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PBT
- Number of Rows 2
- Color Natural
- Number of Contacts 6
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1971774-3
- Zoro # G301066658
- Country of Origin United States
- Category Headers & Wire Housings
Details
Material | PBT |
Number of Rows | 2 |
Color | Natural |
Number of Contacts | 6 |
Connector Type | Receptacle |
Max. Voltage | 600V AC/DC |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 6 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6CE)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- ADVANCE CABLE TIES 24 175lb UV Black Cable Tie 50/BG (AL-24-175-0-L)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings