Shop All Headers & Wire Housings
Te Connectivity
PTL 1X5 CAP PANEL MT STD TEMP KEY A NAT
Mfr # 1-1971772-7
Zoro # G901066751
product price: $0.50
/ea
Sold in multiples of 300 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Number of Rows 1
- Features Circuit Identification Feature; Panel Mount Feature
- Height 14.95 mm
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1971772-7
- Zoro # G901066751
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 14.95 mm |
Details
Item | Housing |
Material | Glass-Filled PBT |
Number of Rows | 1 |
Features | Circuit Identification Feature; Panel Mount Feature |
Color | Natural |
For Use With | TPA; CPA; Tab Contact; Plug Housing |
Standards | UL E28476; UL Recognized |
Application | Power |
Max. Voltage | 600V AC/DC |
Max. Temp. | 105°C |
Number of Contacts | 5 |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Hole Center to Center | 6 mm |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings