Shop All Headers & Wire Housings
Te Connectivity
PTL 1X4 PLUG HSG GLW WIRE KEY B BRO
Mfr # 6-2232265-4
Zoro # G600956971
Sold in multiples of 200 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- For Use With Receptacle (Socket) Contact; Cap Housing; TPA; CPA
- Number of Rows 1
- Material Nylon
- Standards VDE; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-2232265-4
- Zoro # G600956971
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Brown |
For Use With | Receptacle (Socket) Contact; Cap Housing; TPA; CPA |
Number of Rows | 1 |
Material | Nylon |
Standards | VDE; UL E28476; UL Recognized |
Features | Circuit Identification Feature |
Application | Power |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 6 mm |
Terminal Type | Crimp |
Contact Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 600V AC/DC |
Max. Temp. | 105°C |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA3311)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2320SW)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings