Shop All Headers & Wire Housings
Te Connectivity
Ptl 1X4 Cap Panel Mt Hitemp Key B Red
Mfr # 6-1971772-4
Zoro # G305911671
Sold in multiples of 100000 for $58,000.00
$58,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Application Power
- Standards VDE; UL E28476; UL Recognized
- Height 14.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1971772-4
- Zoro # G305911671
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 14.95 mm |
Details
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Application | Power |
Standards | VDE; UL E28476; UL Recognized |
Features | Circuit Identification Feature; Panel Mount Feature |
For Use With | CPA; Plug Housing; Tab Contact; TPA |
Color | Red |
Material | Nylon |
Max. Temp. | 150°C |
Hole Center to Center | 6 mm |
Contact Type | Tab |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 4 |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings