Shop All Headers & Wire Housings
Te Connectivity
Ptl 1X3 Pcb Header R/A Stdtemp Key A Nat
Mfr # 1969694-3
Zoro # G305979282
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Application Power, Signal
- Standards VDE; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969694-3
- Zoro # G305979282
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Header |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Application | Power, Signal |
Standards | VDE; UL E28476; UL Recognized |
Features | Circuit Identification Feature |
For Use With | Plug Housing |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
Hole Center to Center | 6 mm |
Terminal Type | Through Hole; Crimp |
Material | Glass-Filled PBT |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Current Rating | 18.5 A |
Contact Finish | Pre-Tin Plated |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Pre-Tin Plated |
Number of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- MOTORMITE Fuse Block Holds 4 Blade Fuses, 85668 (85668)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings