Shop All Headers & Wire Housings
Te Connectivity
Ptl 1X2 Cap Panel Mt Hitemp Key A Lgr
Mfr # 5-1971772-2
Zoro # G305911244
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With TPA; Tab Contact; CPA; Plug Housing
- Application Power
- Color Gray
- Height 14.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-1971772-2
- Zoro # G305911244
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 14.95 mm |
Details
Item | Housing |
Number of Rows | 1 |
For Use With | TPA; Tab Contact; CPA; Plug Housing |
Application | Power |
Color | Gray |
Features | Circuit Identification Feature; Panel Mount Feature |
Standards | VDE; UL E28476; UL Recognized |
Material | Nylon |
Max. Temp. | 150°C |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Number of Contacts | 2 |
Terminal Type | Crimp |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 25A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF025)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings