Shop All Headers & Wire Housings
Te Connectivity
PTL 1X2 CAP FREE HANG STD TEMP KEY A NAT
Mfr # 1-1971771-2
Zoro # G001066521
product price: $0.29
/ea
Sold in multiples of 350 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PBT
- For Use With Plug Housing
- Number of Rows 1
- Height 14.95 mm
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1971771-2
- Zoro # G001066521
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 14.95 mm |
Details
Item | Connector |
Material | PBT |
For Use With | Plug Housing |
Number of Rows | 1 |
Color | Natural |
Standards | UL E28476 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 6 mm |
Max. Temp. | 150°C |
Connector Type | Receptacle |
Number of Contacts | 2 |
Max. Voltage | 600V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings