Shop All Relay Accessories
Te Connectivity
PT7872P
Mfr # 1860100-1
Zoro # G901026588
product price: $17.45
/ea
Sold in multiples of 10 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Accessory Type Socket
- Product Type Socket
- Socket Type DIN Rail Mount
- Terminal Length (in) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1860100-1
- Zoro # G901026588
- Country of Origin China
- Category Relay Accessories
Dimensions
Terminal Length (in) | 1.1 |
Details
Number of Poles | 2 |
Accessory Type | Socket |
Product Type | Socket |
Socket Type | DIN Rail Mount |
Terminal Configuration | Screwless Clamps |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Magnetic Proximity Reed Switch, T-Slot, 2 Wires With M8 Connector, 10-110Vdc, 10-230Vac (CST-250N)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B10TD)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 12" L (MT4-12)
- ZORO SELECT DIN Mounting Track, Aluminum, 39.37 In. L (18Z758)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- GE Industrial 115VAc Other Relay (CR122A04002AA)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- EATON Expansion Module, Remote Reset, Modbus RTU (C440-XCOM)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- Te Connectivity Electrical Relays