Shop All Power Relays
Te Connectivity
PT5L8TD0
Mfr # 2-1415535-0
Zoro # G301026140
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgNi90/10, Gold-Plated
- Body Height - Relay 3.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1415535-0
- Zoro # G301026140
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 3.083 in |
Body Depth - Relay | 3.031 in |
Body Width - Relay | 1.071 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20020)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- Te Connectivity Power Relays