Shop All Power Relays
Te Connectivity
PT5L8RC4
Mfr # 1-1415535-9
Zoro # G701025996
product price: $49.35
/ea
Sold in multiples of 2 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgNi90/10, Gold-Plated
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1415535-9
- Zoro # G701025996
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.071 in |
Body Depth - Relay | 3.031 in |
Body Height - Relay | 3.083 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 3P (HBL7863D)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- Te Connectivity Electrical Relays