Shop All Power Relays
Te Connectivity
PT570S15
Mfr # 7-1415003-1
Zoro # G001025986
Sold in multiples of 250 for $2,562.50
$2,562.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 4 Form C (4 CO)
- Power Consumption - Relay 1VA, 0.86VA
- Contact Material AgNi90/10
- Body Depth - Relay 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-1415003-1
- Zoro # G001025986
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.102 in |
Dimensions | 1.102 x 0.886 x 1.142 in |
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- Te Connectivity Electrical Relays