Shop All Power Relays
Te Connectivity
PT570LC4
Mfr # 7-1415541-0
Zoro # G301026027
product price: $12.45
/ea
Sold in multiples of 10 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 759 mW
- Contact Material AgNi90/10
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1415541-0
- Zoro # G301026027
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 0.886 in |
Body Depth - Relay | 1.102 in |
Body Height - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block (LU9M1)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111224S1)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- Te Connectivity Power Relays