Shop All Power Relays
Te Connectivity
PT2S7TD0
Mfr # 6-1415074-1
Zoro # G401026576
Sold in multiples of 5 for $273.95
$273.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgNi90/10
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1415074-1
- Zoro # G401026576
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.063 in |
Body Depth - Relay | 2.894 in |
Body Height - Relay | 2.283 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- Te Connectivity Power Relays