Shop All Power Relays
Te Connectivity
PT2L7SB5
Mfr # 9-1415534-2
Zoro # G401026552
product price: $38.15
/ea
Sold in multiples of 25 for $953.75
$953.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgNi90/10
- Features Manual Operation; Electrical Indicator, LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1415534-2
- Zoro # G401026552
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 3.083 in |
Body Depth - Relay | 3.031 in |
Body Width - Relay | 1.071 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1015)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-5 Wc (3005MR)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- Te Connectivity Power Relays