Shop All Specialty Switches
Te Connectivity
PS000DS6B=C1196
Mfr # 7-6609107-6
Zoro # G900984742
Sold in multiples of 3 for $110.97
$110.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With P Series
- Mount Angle Vertical
- Input Voltage Select Single AC
- Leakage Current (Max) (250VAC, 50Hz) (µA) 5
- Mount Style Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-6609107-6
- Zoro # G900984742
- Country of Origin Mexico
- Category Specialty Switches
Details
For Use With | P Series |
Mount Angle | Vertical |
Input Voltage Select | Single AC |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 5 |
Mount Style | Snap-In |
Level Of Filtering | Inductor & Capacitor |
Fuse Options | Dual |
Current Rating (A) | 6 |
Accessory Type | Fuse Clip |
Output Type | .187" FASTON |
Filtered | Yes |
Type of Connector | IEC 60320-1 C-14 |
Filter Type | Power Entry (Filtered/Unfiltered) |
Input Type | IEC |
Voltage Selection | Single |
Operating Temperature Range (°C) | -10 to 40 |
Shield Style | Complete Shield |
Switch Type | None |
Panel Thickness Range | .7874 to 2 mm [ .031 to .079 in ] |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 2 |
Voltage (Max) (VAC) | 115, 230 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- ANCOR Pink 18 AWG Tinned Copper Wire - 35' (180603)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- MERCOID Temperature 140250F 120240VAc Other Switch (DA-37-103-6)
- OMRON GUARD LOCK SAFETY DOOR 24V-DC OTHER SWITCH (D4NL-1AFG-B)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-FK)
- INTERMATIC USD Intermatic USD T21004R 60 amp Control Center (T21004R)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- Te Connectivity Switches