Shop All Wire Terminals
Te Connectivity
PROCRIMP JPT & 2.8MM TAB
Mfr # 58603-1
Zoro # G600941298
product price: $1,026.99
/ea
Sold in multiples of 3 for $3,080.97
Free Shipping & Returns
$3,080.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TE Product Specification (114-)
- Seam Open Barrel - F Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 58603-1
- Zoro # G600941298
- Country of Origin United States
- Category Wire Terminals
Details
Standards | TE Product Specification (114-) |
Item | PRO-CRIMPER Hand Tool |
Seam | Open Barrel - F Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- GARDNER BENDER Spade Terminal Asst., 22-14 AWG, PK14 (15-2216)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3606PK)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- Te Connectivity Wire Connectors & Disconnects