Shop All Power Relays
Te Connectivity
PRMGSC-18XW = PRMGS SENSITIVE
Mfr # 3-1617109-1
Zoro # G301026836
original price:
$56.44
7% off
new price: $51.99
/ea
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 203 mW
- Electrical Connection - Power Relay Long Leads
- Operating Temp. Range -65 to 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1617109-1
- Zoro # G301026836
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 18V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 203 mW |
Electrical Connection - Power Relay | Long Leads |
Operating Temp. Range | -65 to 125°C |
Features | Hermetically Sealed Enclosure |
Coil Resistance | 1600 Ω |
Contact Rating | 1A |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- RACO Electrical Box Cover, Round, 6245, Duplex Receptical (6245)
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- Te Connectivity Electrical Relays