Shop All Rocker Switches
Te Connectivity
PRFDA1-16F-BB000
Mfr # 1634201-1
Zoro # G301025600
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Switch Function On Off
- Terminals Quick Connect
- Color Black
- Special Features VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1634201-1
- Zoro # G301025600
- Country of Origin China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPST |
Switch Function | On Off |
Terminals | Quick Connect |
Color | Black |
Special Features | VDE Tested |
Legend | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- OMRON Industrial Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV21-B)
- ZORO SELECT Wall Switch, 2-Pole, 20A, Stainless Steel (4803L)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE5)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- Te Connectivity Rocker Switches