Shop All Rocker Switches
Te Connectivity
PREDB1-07F-BG000
Mfr # 1634200-9
Zoro # G601025454
original price:
$3.23
10% off
new price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Switch Function On Off
- Terminals Quick Connect
- Special Features VDE Tested
- Includes Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1634200-9
- Zoro # G601025454
- Country of Origin China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPST |
Switch Function | On Off |
Terminals | Quick Connect |
Special Features | VDE Tested |
Includes | Lamp |
Color | Black, Green |
Legend | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- EATON Rocker Switch Cover, Black (2B00050000500)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- Te Connectivity Switches