Shop All Splicing Connectors
Te Connectivity
Pre-Insul Sealed Splice 22-16
Mfr # 603502-3
Zoro # G705885350
product price: $3.65
/ea
Sold in multiples of 500 for $1,825.00
$1,825.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Pre-Insulated
- Color Red
- Overall Length 1.693 in
- Wire Size 22 to 18 AWG
- Outside Diameter .175 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 603502-3
- Zoro # G705885350
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.693 in |
Wire Size | 22 to 18 AWG |
Outside Diameter | .175 in |
Wire Insulation Diameter (Max) | .17 in |
Inside Diameter (Recovered) | .065 in |
Details
Insulation Type | Pre-Insulated |
Color | Red |
Operating Temperature Range | -55 to 125°C |
Contact Plating Material | Tin |
Product Type | Splice |
Barrel Type | Closed Barrel |
Splice Material | Copper |
Insulation Sleeve Material | Nylon |
Splice Type | Butt Splice |
Plating Material | Tin |
Support Style | Insulation Support |
Terminal & Splice Style | Splice |
Sealable | Yes |
Insulation Material | Nylon |
Heavy Duty | No |
Insulated | Yes |
Military Category | No |
Operating Voltage | 600 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- PYLE 2Channel Cable Protector (PCBLCO103)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EBA-R63/C)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A01TD)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 100 Pack (63621)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- ACOUSTIC Gb- 20-2218 22-18Awg Red Tap Splices (AC437939)
- Te Connectivity Wire Connectors & Disconnects