Shop All Rocker Switches
Te Connectivity
PRDDA1-16F-BB000 POWER ROCKER
Mfr # 1571103-1
Zoro # G900965833
product price: $4.65
/ea
Sold in multiples of 500 for $2,325.00
$2,325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Switch Function On Off
- Terminals Quick Connect
- Legend None
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1571103-1
- Zoro # G900965833
- Country of Origin China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPST |
Switch Function | On Off |
Terminals | Quick Connect |
Legend | None |
Color | Black |
Standards | UL Listed File No. E46765 |
Special Features | VDE Tested |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- SCHNEIDER ELECTRIC Illuminated Push Button Cap, 30mm, Amber (9001A22)
- JOHNSON CONTROLS A421Aec-02C Electronic Single (A421AEC-02)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- EATON Rocker Switch Lens, Green (28-5863)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7053C)
- SEA DOG Switch-Rckr Mo/F, #420212-1 (420212-1)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- Te Connectivity Switches