Shop All Rocker Switches
Te Connectivity
PRBSD3-16F-BW000 POWER ROCKER
Mfr # 1571094-7
Zoro # G700965705
Sold in multiples of 1000 for $3,150.00
$3,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On Off On
- Terminals Quick Connect
- Special Features VDE Tested
- Standards UL Listed File No. E46765
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1571094-7
- Zoro # G700965705
- Country of Origin Taiwan, Province of China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On Off On |
Terminals | Quick Connect |
Special Features | VDE Tested |
Standards | UL Listed File No. E46765 |
Color | Black, White |
Legend | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V1D1S00B-AZC00-000)
- MIDWEST FASTENER Lighted On / Off Rocker Switches 2PK (65322)
- JR PRODUCTS SLIDE-OUT SWITCH, 4-PIN, BLACK (12395)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- JR PRODUCTS MINI ON/OFF LABELED I-O SWITCH (13735)
- JR PRODUCTS ILLUMINATED ON/OFF ROCKER SWITCH, RED (12045)
- JR PRODUCTS DPDT ON/OFF/ON MOMENTARY SWITCH, BLACK (13025)
- Te Connectivity Rocker Switches