Shop All Power Relays
Te Connectivity
Power/Signal Relay, Spst, Momentary, 0.275A (Coil), 12Vdc (Coil), 3900Mw (Coil), 180A (Contact),
Mfr # 1393315-2
Zoro # G705865802
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 3900 mW
- Contact Material AgSnO2
- Features High Power Relays (>75A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393315-2
- Zoro # G705865802
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Width - Relay | 1.575 in |
Body Depth - Relay | 2.92 in |
Body Height - Relay | 1.772 in |
Details
Item - Relay | High Current Automotive Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 3900 mW |
Contact Material | AgSnO2 |
Features | High Power Relays (>75A) |
Contact Limiting Making Current | 300 A |
Contact Limiting Continuous Current | 180 A |
Contact Rating | 130 A |
Terminal Type | Screw Terminals |
Protection Category | RTI |
Mounting Type | Screw |
Switching Current | 1000mA @ 5VDC |
Operating Temp. Range | 105 to 125°C |
Contact Limiting Breaking Current | 300 A |
Coil Type | Monostable, DC |
Coil Resistance | 37 Ω |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Description
Power/Signal Relay, Spst, Momentary, 0.275A (Coil), 12Vdc (Coil), 3900Mw (Coil), 180A (Contact), 12Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- Te Connectivity Power Relays