Shop All Power Relays
Te Connectivity
Power/Signal Relay, Spst, Momentary, 0.046A (Coil), 24Vdc (Coil), 1100Mw (Coil), 10A (Contact),
Mfr # 7-1393273-6
Zoro # G805865863
product price: $3.89
/ea
Sold in multiples of 23 for $89.47
$89.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 1108 mW
- Contact Material AgNi0.15
- Body Depth - Relay 0.579 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1393273-6
- Zoro # G805865863
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Depth - Relay | 0.579 in |
Body Width - Relay | 0.665 in |
Body Height - Relay | 0.756 in |
Details
Item - Relay | Mini Relay K (Sealed) |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 1108 mW |
Contact Material | AgNi0.15 |
Contact Rating | 10A |
Contact Limiting Breaking Current | 10A |
Protection Category | RTIII |
Terminal Type | PCB-THT |
Contact Limiting Making Current | 30A |
Contact Limiting Continuous Current | 15A |
Dielectric Voltage | 500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Mounting Type | Printed Circuit Board |
Switching Current | 1000mA @ 5VDC |
Coil Resistance | 520 Ω |
Coil Type | Monostable, DC |
Operating Temp. Range | 70 to 85°C |
Description
Power/Signal Relay, Spst, Momentary, 0.046A (Coil), 24Vdc (Coil), 1100Mw (Coil), 10A (Contact), 12Vdc (Contact), Dc Input, Ac/Dc Output, Through Hole-Straight Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 10 to 2-AWG, 1/2" NPT (765000)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- Te Connectivity Electrical Relays