Shop All Power Relays
Te Connectivity
Power/Signal Relay, Spdt, Momentary, 115Vdc (Coil), 403Mw (Coil), Ac Input, Ac Output, Din-Rail
Mfr # 3-1416100-8
Zoro # G905866043
Sold in multiples of 3 for $153.57
$153.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 220 mW
- Contact Material AgSnO
- Body Depth - Relay 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1416100-8
- Zoro # G905866043
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 3.15 in |
Body Height - Relay | 3.701 in |
Body Width - Relay | 0.244 in |
Description
Power/Signal Relay, Spdt, Momentary, 115Vdc (Coil), 403Mw (Coil), Ac Input, Ac Output, Din-Rail Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-EC)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- Te Connectivity Power Relays