Shop All Power Relays
Te Connectivity
Power/Signal Relay, Spdt, Momentary, 0.015A (Coil), 12Vdc (Coil), 184Mw (Coil), Dc Input, Ac
Mfr # 3-1416100-6
Zoro # G105866003
original price:
$71.55
75% off
Sold in multiples of 10 for $176.90
$176.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 184 mW
- Contact Material AgSnO
- Body Depth - Relay 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1416100-6
- Zoro # G105866003
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 3.15 in |
Body Width - Relay | 0.244 in |
Body Height - Relay | 3.701 in |
Description
Power/Signal Relay, Spdt, Momentary, 0.015A (Coil), 12Vdc (Coil), 184Mw (Coil), Dc Input, Ac Output, Din-Rail Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- Te Connectivity Electrical Relays