Shop All Power Relays
Te Connectivity
Power/Signal Relay, Dpst, Latched, 0.069A (Coil), 250Vdc (Coil), 1400Mw (Coil), 5A (Contact),
Mfr # 1-1393817-2
Zoro # G805865900
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 1500 mW
- Electrical Connection - Power Relay Solder Terminals
- Features Bifurcated/Twin Contacts
- Body Height - Relay 1.181 in
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393817-2
- Zoro # G805865900
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Height - Relay | 1.181 in |
Body Depth - Relay | 0.945 in |
Body Width - Relay | 0.512 in |
Details
Item - Relay | Cradle P Relay |
Power Consumption - Relay | 1500 mW |
Electrical Connection - Power Relay | Solder Terminals |
Features | Bifurcated/Twin Contacts |
Number of Poles | 2 |
Contact Limiting Breaking Current | 5A |
Protection Category | RTI |
Contact Limiting Continuous Current | 5A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Open Contacts |
Switching Voltage | 250 VAC [ 250 VDC ] |
Coil Resistance | 400 Ω |
Coil Type | Bistable, 2 Coils, Polarized |
Operating Temp. Range | -40 to 70 °C |
Contact Voltage Rating | 250 VAC [ 250 VDC ] |
Contact Limiting Short-Time Current | 5A |
Contact Limiting Making Current | 5A |
Description
Power/Signal Relay, Dpst, Latched, 0.069A (Coil), 250Vdc (Coil), 1400Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SIEMENS Circuit Breaker, QD Series 40A, 2 Pole, 120/240V AC (D240)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- Te Connectivity Power Relays