Shop All Power Relays
Te Connectivity
Power/Signal Relay, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 5A (Contact), Dc
Mfr # 9-1393101-4
Zoro # G505865866
original price:
$158.69
41% off
new price: $92.39
/ea
Sold in multiples of 2 for $184.78
Free Shipping & Returns
$184.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material Ag
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1393101-4
- Zoro # G505865866
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | Ag |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Coil Resistance | 120 Ω |
Protection Category | RTI |
Contact Rating | 0.416666666666667A |
Coil Type | Monostable, DC |
Mounting Type | Socket |
Operating Temp. Range | -45 to 70°C |
Contact Voltage Rating | 240 VAC |
Terminal Type | Plug-In |
Switching Current | 100mA @ 12V |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Description
Power/Signal Relay, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Socket Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1102-0AB60-1FA0)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 12V DC Coil Volts, 1 C/O (RSL1AB4JD)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK460NDH)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- Te Connectivity Electrical Relays