Shop All Power Relays
Te Connectivity
Power/Signal Relay, Dpdt, Momentary, 0.027A (Coil), 250Vdc (Coil), 647Mw (Coil), 5A (Contact),
Mfr # 1393809-1
Zoro # G405866178
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 800 mW
- Electrical Connection - Power Relay Plug-In/Solder
- Number of Poles 2
- Body Height - Relay 1.181 in
- Body Width - Relay 0.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393809-1
- Zoro # G405866178
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Height - Relay | 1.181 in |
Body Width - Relay | 0.748 in |
Body Depth - Relay | 1.181 in |
Details
Item - Relay | Cradle N Relay |
Power Consumption - Relay | 800 mW |
Electrical Connection - Power Relay | Plug-In/Solder |
Number of Poles | 2 |
Protection Category | RTI |
Switching Voltage | 250 VAC [ 250 VDC ] |
Coil Resistance | 890 Ω |
Operating Temp. Range | -40 to 70 °C |
Contact Limiting Continuous Current | 5A |
Contact Limiting Short-Time Current | 5A |
Contact Limiting Breaking Current | 5A |
Contact Limiting Making Current | 5A |
Dielectric Voltage | 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Type | Monostable, DC |
Contact Voltage Rating | 250 VAC [ 250 VDC ] |
Description
Power/Signal Relay, Dpdt, Momentary, 0.027A (Coil), 250Vdc (Coil), 647Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 10ft (N201-010-GN)
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- Te Connectivity Electrical Relays