Shop All Power Relays
Te Connectivity
Power/Signal Relay, 6 Form C, Dpdt, Momentary, 0.054A (Coil), 250Vdc (Coil), 654Mw (Coil), 5A
Mfr # 5-1393808-4
Zoro # G105866096
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 6 Form C (CO)
- Power Consumption - Relay 1008 mW
- Contact Material Gold F
- Electrical Connection - Power Relay Plug-In/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1393808-4
- Zoro # G105866096
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Depth - Relay | 1.181 in |
Body Height - Relay | 1.181 in |
Body Width - Relay | 0.748 in |
Description
Power/Signal Relay, 6 Form C, Dpdt, Momentary, 0.054A (Coil), 250Vdc (Coil), 654Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (6EAW6)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W24V120V)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- Te Connectivity Power Relays