Shop All Power Relays
Te Connectivity
Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.035A (Coil), 24Vdc (Coil), 1400Mw (Coil), 5A
Mfr # 2-1393766-2
Zoro # G005866189
product price: $77.15
/ea
Sold in multiples of 350 for $27,002.50
Free Shipping & Returns
$27,002.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 6 Form C (CO)
- Power Consumption - Relay 1400 mW
- Contact Material AgCdO
- Features Sensitive Version
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393766-2
- Zoro # G005866189
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.736 in |
Body Depth - Relay | 1.165 in |
Body Height - Relay | 1.189 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 6 Form C (CO) |
Power Consumption - Relay | 1400 mW |
Contact Material | AgCdO |
Features | Sensitive Version |
Number of Poles | 6 |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 5A |
Protection Category | RTI |
Terminal Type | Solder, Plug-In |
Coil Type | Monostable, DC |
Operating Temp. Range | -55 to 75°C |
Contact Limiting Continuous Current | 5A |
Mounting Type | Socket |
Contact Voltage Rating | 120 VAC |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Breaking Current | 5A |
Contact Rating | 0.208333333333333A |
Coil Resistance | 430 Ω |
Contact Limiting Short-Time Current | 5A |
Description
Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.035A (Coil), 24Vdc (Coil), 1400Mw (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 20 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-05-03-100)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Blue (AT1510EV-BU)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- Te Connectivity Electrical Relays