Shop All Power Relays
Te Connectivity
Power/Signal Relay, 4Pdt, Momentary, 0.027A (Coil), 150Vdc (Coil), 647Mw (Coil), 2A (Contact),
Mfr # 1393819-4
Zoro # G505866184
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 800 mW
- Electrical Connection - Power Relay Solder Terminals
- Body Width - Relay 0.748 in
- Body Depth - Relay 1.181 in
- Body Height - Relay 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393819-4
- Zoro # G505866184
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.748 in |
Body Depth - Relay | 1.181 in |
Body Height - Relay | 1.181 in |
Details
Item - Relay | Cradle N Relay |
Power Consumption - Relay | 800 mW |
Electrical Connection - Power Relay | Solder Terminals |
Number of Poles | 4 |
Operating Temp. Range | -40 to 70 °C |
Coil Resistance | 890 Ω |
Dielectric Voltage | 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Switching Voltage | 125 VAC [ 150 VDC ] |
Contact Limiting Continuous Current | 2A |
Contact Voltage Rating | 125 VAC [ 150 VDC ] |
Protection Category | RTV |
Contact Limiting Making Current | 2A |
Coil Type | Monostable, DC |
Contact Limiting Short-Time Current | 2A |
Contact Limiting Breaking Current | 2A |
Description
Power/Signal Relay, 4Pdt, Momentary, 0.027A (Coil), 150Vdc (Coil), 647Mw (Coil), 2A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- Te Connectivity Power Relays