Shop All Power Relays
Te Connectivity
Power/Signal Relay, 4 Form C, Dpdt, Momentary, 0.038A (Coil), 250Vdc (Coil), 1315Mw (Coil), 5A
Mfr # 6-1393810-9
Zoro # G505865859
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1315 mW
- Contact Material Ag
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1393810-9
- Zoro # G505865859
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Height - Relay | 1.181 in |
Body Width - Relay | 0.748 in |
Body Depth - Relay | 1.181 in |
Description
Power/Signal Relay, 4 Form C, Dpdt, Momentary, 0.038A (Coil), 250Vdc (Coil), 1315Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, A Curve (QOB115GFI)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- Te Connectivity Electrical Relays