Shop All Power Relays
Te Connectivity
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1000Mw (Coil), 6A (Contact), Ac Input, Ac/Dc Output,
Mfr # 8-1419132-9
Zoro # G605866299
product price: $25.85
/ea
Sold in multiples of 4 for $103.40
$103.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 4 Form C (4 CO)
- Power Consumption - Relay 1VA, 0.86VA
- Contact Material AgNi90/10, Gold-Plated
- Dimensions 1.102 x 0.886 x 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1419132-9
- Zoro # G605866299
- Country of Origin Mexico
- Category Power Relays
Dimensions
Dimensions | 1.102 x 0.886 x 1.142 in |
Body Depth - Relay | 1.102 in |
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1000Mw (Coil), 6A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- Te Connectivity Power Relays