Shop All Power Relays
Te Connectivity
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 5A
Mfr # 5-1393122-5
Zoro # G905866234
product price: $18.79
/ea
Sold in multiples of 5 for $93.95
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1393122-5
- Zoro # G905866234
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.261 in |
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Number of Poles | 4 |
Features | UL Coil Insulation Class B |
Contact Limiting Continuous Current | 5A |
Mounting Type | Socket |
Switching Current | 300mA @ 12V |
Coil Resistance | 160 Ω |
Protection Category | RTI |
Contact Limiting Making Current | 5A |
Contact Rating | 0.208333333333333A |
Contact Limiting Breaking Current | 5A |
Terminal Type | Solder, Plug-In |
Operating Temp. Range | -45 to 70°C |
Contact Voltage Rating | 240 VAC |
Coil Type | Monostable, DC |
Contact Limiting Short-Time Current | 5A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 5A (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- Te Connectivity Electrical Relays