Shop All Power Relays
Te Connectivity
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 5A
Mfr # 4-1393123-7
Zoro # G605866244
product price: $71.39
/ea
Sold in multiples of 350 for $24,986.50
$24,986.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393123-7
- Zoro # G605866244
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Height - Relay | 1-1/2 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 4 |
Protection Category | RTI |
Switching Current | 300mA @ 12V |
Terminal Type | Plug-In, Solder |
Operating Temp. Range | -45 to 70°C |
Mounting Type | Socket |
Coil Type | Monostable, DC |
Contact Rating | 0.208333333333333A |
Coil Resistance | 160 Ω |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Voltage Rating | 240 VAC |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- OMRON Pushbutton Enclosure, 2.67 in., 1 Hole (A22Z-B101Y)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- Te Connectivity Electrical Relays