Shop All Power Relays
Te Connectivity
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2A
Mfr # 6-1393122-8
Zoro # G605866190
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 850 mW
- Contact Material AgNi
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393122-8
- Zoro # G605866190
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.261 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 850 mW |
Contact Material | AgNi |
Number of Poles | 4 |
Features | UL Coil Insulation Class B |
Switching Current | 10mA @ 12V |
Coil Resistance | 650 Ω |
Terminal Type | Plug-In, Solder |
Contact Limiting Continuous Current | 2A |
Mounting Type | Socket |
Contact Limiting Short-Time Current | 2A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Contact Voltage Rating | 240 VAC |
Contact Rating | 8.33333333333333E-02A |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Making Current | 2A |
Contact Limiting Breaking Current | 2A |
Coil Type | Monostable, DC |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2A (Contact), Dc Input, Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- Te Connectivity Electrical Relays