Shop All Power Relays
Te Connectivity
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A
Mfr # 5-1393122-0
Zoro # G805866273
product price: $76.35
/ea
Sold in multiples of 350 for $26,722.50
Free Shipping & Returns
$26,722.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 850 mW
- Contact Material Ag
- Features Electrical Indicator, LED, UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1393122-0
- Zoro # G805866273
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.261 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 850 mW |
Contact Material | Ag |
Features | Electrical Indicator, LED, UL Coil Insulation Class B |
Number of Poles | 4 |
Contact Limiting Continuous Current | 2.5 A |
Protection Category | RTI |
Terminal Type | Plug-In, Solder |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts |
Coil Resistance | 650 Ω |
Contact Limiting Breaking Current | 2.5 A |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Making Current | 2.5 A |
Coil Type | Monostable, DC |
Mounting Type | Socket |
Contact Voltage Rating | 240 VAC |
Contact Rating | 2.5 A |
Contact Limiting Short-Time Current | 2.5 A |
Switching Current | 100mA @ 12V |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Strut Channel Style: Standard (FS-200SS GR 60.00)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- Te Connectivity Electrical Relays