Shop All Power Relays
Te Connectivity
Power/Signal Relay, 4 Form C, 24Vdc (Coil), 759Mw (Coil), 6A (Contact), Panel Mount
Mfr # 1415006-1
Zoro # G505865972
original price:
$15.77
18% off
new price: $12.79
/ea
Sold in multiples of 10 for $127.90
$127.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 759 mW
- Contact Material AgNi90/10
- Body Height - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1415006-1
- Zoro # G505865972
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.142 in |
Body Depth - Relay | 1.102 in |
Body Width - Relay | 0.886 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.500-100SP)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA001-28)
- KABLE KONTROL Cable Tray Hanger Kit - 8" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8508010)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- Te Connectivity Electrical Relays