Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form X, 3Pst-No-Dm, 28Vdc (Coil), 35A (Contact), Dc Input, Panel Mount
Mfr # 9-1617803-3
Zoro # G505866672
Free Shipping & Returns
$1,395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 28V DC
- Contact Form - Relay 3 Form X, 3PST-NO-DM
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Hook
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 9-1617803-3
- Zoro # G505866672
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 28V DC |
Contact Form - Relay | 3 Form X, 3PST-NO-DM |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Hook |
Features | Hermetically Sealed Enclosure |
Coil Resistance | 160 Ω |
Operating Temp. Range | -70 to 125°C |
Contact Rating | 35 A |
Mounting Type | Studs, 6-32 UNC-2A |
Switching Voltage | 115/200Vac (50-400Hz) |
Coil Type | Non-Polarized, Monostable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 16 AWG Tinned Copper Wire - 25' (182803)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNP8)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PRFU)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- Te Connectivity Power Relays