Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form X, 3Pst-No-Dm, 0.06A (Coil), 35A (Contact), Ac Input, Panel Mount
Mfr # 1617807-7
Zoro # G605866213
product price: $1,542.99
/ea
Free Shipping & Returns
$1,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 3 Form X, 3PST-NO-DM
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Hook
- Hz - Electrical 50/400 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617807-7
- Zoro # G605866213
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 115V AC |
Contact Form - Relay | 3 Form X, 3PST-NO-DM |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Hook |
Hz - Electrical | 50/400 Hz |
Features | Hermetically Sealed Enclosure |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Studs, 6-32 UNC-2A |
Contact Rating | 35 A |
Operating Temp. Range | -70 to 125°C |
Switching Voltage | 115/200Vac (50-400Hz) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11AB0)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Black (CR-RPS-PP4-BK)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- Te Connectivity Power Relays