Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac
Mfr # 9-1393117-9
Zoro # G105866027
product price: $30.99
/ea
Sold in multiples of 3 for $92.97
$92.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2.9VA
- Contact Material AgCdO
- Body Width - Relay 1.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1393117-9
- Zoro # G105866027
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.531 in |
Body Depth - Relay | 1.906 in |
Body Height - Relay | 1.405 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 2.9VA |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | UL Coil Insulation Class B |
Contact Limiting Short-Time Current | 10A |
Terminal Type | Solder, Quick Connect |
Contact Voltage Rating | 240 VAC |
Coil Resistance | 1700 Ω |
Coil Type | Monostable, AC |
Protection Category | RTI |
Contact Limiting Continuous Current | 10A |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Contact Limiting Breaking Current | 10A |
Contact Limiting Making Current | 10A |
Mounting Type | Panel Mount, Bracket |
Contact Rating | 0.416666666666667A |
Operating Temp. Range | -45 to 45°C |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62F)
- GARDNER BENDER Pull Chain Switch, 2Pole, 125250 VAC, 6 A, BlackClear, Brass (GSW-39)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- Te Connectivity Power Relays