Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # 7-1393104-4
Zoro # G105865938
Sold in multiples of 2 for $138.90
$138.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2.02VA
- Contact Material AgCdO
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-1393104-4
- Zoro # G105865938
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 2.02VA |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | UL Coil Insulation Class B, Electrical Indicator |
Operating Temp. Range | -45 to 55°C |
Mounting Type | Socket |
Contact Voltage Rating | 240 VAC |
Terminal Type | Plug-In |
Contact Limiting Making Current | 10A |
Contact Limiting Short-Time Current | 10A |
Switching Current | 300mA @ 12V |
Contact Rating | 0.416666666666667A |
Coil Resistance | 85 Ω |
Coil Type | Monostable, AC |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Contact Limiting Continuous Current | 10A |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- BARKSDALE 9048-6 700-10000Psi Pressure Switch (2610907)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFN)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- Te Connectivity Electrical Relays